XBANS3515P - Din-Rail Slotted 35MM X 15MM X 2 M

Eaton

  • $88.52 (Each)
  • $88.52 (Each)

  • $2,213.00 (Per 25)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBANS3515P
Manufacturer
Eaton
Manufacturer's Part Number
XBANS3515P
Description
Din-Rail Slotted 35MM X 15MM X 2 M
"Eaton, Din-Rail Slotted 35MM X 15MM X 2 M"
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116925827 / 00782116925827
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.52 (Each)
Standard Packaging
$2,213.00 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
XBANS3515P - Small Image
 
XBANS3515P - Large Image
 
XBANS3515P - Large Image
 
XBANS3515P - Large Image
 
XBANS3515P - Large Image
Other Links
 
 
XBANS3515P - Other
 
XBANS3515P - Other
 
XBANS3515P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
35 x 15 mm
Descriptions
extra long description
ETN XBANS3515P DIN-RAIL SLOTTED 35M
Product Type
Din-Rail Slotted 35MM X 15MM X 2 M
Description
DIN-RAIL SLOTTED 35MM X 15MM X 2 M
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
"Eaton, DIN-RAIL SLOTTED 35mm x 15mm x 2 m"
Additional Information
dimensions
78.7400 IN X 1.3800 IN X 0.5900 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBANS3515P
GTIN
00782116925827
UPC
782116925827
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Block
Packaging
Weight per each
2.8
Carton
1
Package
25
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat