XBANS3575U - Din-Rail Solid 35MM X 7.5MM X 2M

Eaton

  • $40.34 (Each)
  • $40.34 (Each)

  • $1,008.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBANS3575U
Manufacturer
Eaton
Manufacturer's Part Number
XBANS3575U
Description
Din-Rail Solid 35MM X 7.5MM X 2M
"Eaton, Din-Rail Solid 35MM X 7.5MM X 2M"
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116925810 / 00782116925810
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.34 (Each)
Carton
$1,008.50 (Per 25)
Resources
Images
 
 
XBANS3575U - Small Image
 
XBANS3575U - Large Image
 
XBANS3575U - Large Image
 
XBANS3575U - Large Image
 
XBANS3575U - Large Image
Other Links
 
 
XBANS3575U - Other
 
XBANS3575U - Other
 
XBANS3575U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DIN-RAIL SOLID 35MM X 7.5MM X 2M
Product Type
Din-Rail Solid 35MM X 7.5MM X 2M
extra long description
ETN XBANS3575U DIN-RAIL SOLID 35MM
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
"Eaton, DIN-RAIL SOLID 35mm x 7.5mm x 2m"
Additional Information
dimensions
78.7400 IN X 1.3800 IN X 0.3000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBANS3575U
GTIN
00782116925810
UPC
782116925810
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Block
Packaging
Weight per each
1.09
Carton
25
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat