XBATPT4 - Partition Plate

Eaton

  • $1.78 (Each)
  • $1.78 (Each)

  • $17.80 (Per 10)

  • $89.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBATPT4
Manufacturer
Eaton
Manufacturer's Part Number
XBATPT4
Description
Partition Plate
Eaton, Partition Plate, IEC-XB Series, Used With: XBPT25, XBPT4, XBPT4FBE, XBPT4MT, XBPT4TG, XBPT25P
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116926008 / 00782116926008
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.78 (Each)
Carton
$17.80 (Per 10)
Standard Packaging
$89.00 (Per 50)
Resources
Images
 
 
XBATPT4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PARTITION PLATE
Product Type
Partition Plate
extra long description
ETN XBATPT4 PARTITION PLATE
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton, Partition plate, IEC-XB Series, Used With: XBPT25, XBPT4, XBPT4FBE, XBPT4MT, XBPT4TG, XBPT25P
Special Features
Used with XBPT25, XBPT4, XBPT4FBE, XBPT4MT, XBPT4TG, XBPT25P
Additional Information
dimensions
2.3000 IN X 1.5000 IN X 0.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBATPT4
GTIN
00782116926008
UPC
782116926008
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Block
Packaging
Weight per each
0.01
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat