XBATUT10 - Partition Plate

Eaton

  • $2.30 (Each)
  • $2.30 (Each)

  • $23.00 (Per 10)

  • $115.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBATUT10
Manufacturer
Eaton
Manufacturer's Part Number
XBATUT10
Description
Partition Plate
Eaton XB IEC Terminal Block, Gray, 10
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116925858 / 00782116925858
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.30 (Each)
Carton
$23.00 (Per 10)
Standard Packaging
$115.00 (Per 50)
Resources
Images
 
 
XBATUT10 - Small Image
 
XBATUT10 - Large Image
Attachments
 
 
XBATUT10 - Specification Sheet
Other Links
 
 
XBATUT10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
0.01
Length
0.1
Height
2
Descriptions
extra long description
ETN XBATUT10 PARTITION PLATE
Description
PARTITION PLATE
Product Type
Partition Plate
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC terminal block, Gray, 10
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBATUT10
GTIN
00782116925858
UPC
782116925858
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal block accessory
Packaging
Weight per each
0.01
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat