XBMPZB6 - 6.2MM Marker Card - 100 Tags

Eaton

  • $22.97 (Each)
  • $22.97 (Each)

  • $1,148.50 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBMPZB6
Manufacturer
Eaton
Manufacturer's Part Number
XBMPZB6
Description
6.2MM Marker Card - 100 Tags
Eaton, 6.2 MM Marker Card, 100 Tags
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116975686 / 00782116975686
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.97 (Each)
Standard Packaging
$1,148.50 (Per 50)
Resources
Images
 
 
XBMPZB6 - Large Image
 
XBMPZB6 - Large Image
Other Links
 
 
XBMPZB6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
6.2 mm
Descriptions
extra long description
ETN XBMPZB6 6.2MM MARKER CARD - 100
Product Type
6.2MM Marker Card - 100 Tags
Description
6.2MM MARKER CARD - 100 TAGS
Long Description
Eaton, 6.2 mm Marker Card, 100 tags
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
dimensions
6.0000 IN X 3.0000 IN X 0.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBMPZB6
GTIN
00782116975686
UPC
782116975686
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Terminal Block
Packaging
Weight per each
0.0006
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat