XBMPZBF8 - 8.2MM Marker Card - 100 Tags

Eaton

  • $22.57 (Each)
  • $22.57 (Each)

  • $225.70 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBMPZBF8
Manufacturer
Eaton
Manufacturer's Part Number
XBMPZBF8
Description
8.2MM Marker Card - 100 Tags
Eaton XBMPZB6|Phoenix 3250315|Schneider Nsytrabfpv6
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116975716 / 00782116975716
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.57 (Each)
Standard Packaging
$225.70 (Per 10)
Resources
Images
 
 
XBMPZBF8 - Large Image
 
XBMPZBF8 - Small Image
 
XBMPZBF8 - Large Image
 
XBMPZBF8 - Large Image
 
XBMPZBF8 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
8.2 mm
Descriptions
Long Description
Eaton XBMPZB6|Phoenix 3250315|Schneider NSYTRABFPV6
Special Features
10 pack
Product Type
8.2MM Marker Card - 100 Tags
Description
8.2MM MARKER CARD - 100 TAGS
extra long description
ETN XBMPZBF8 8.2MM MARKER CARD - 10
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBMPZBF8
GTIN
00782116975716
UPC
782116975716
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat