XBMZB5 - Marker Strip Unprinted 5.2 MM

Eaton

  • $1.92 (Each)
  • $1.92 (Each)

  • $19.20 (Per 10)
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
XBMZB5
Manufacturer
Eaton
Manufacturer's Part Number
XBMZB5
Description
Marker Strip Unprinted 5.2 MM
Eaton, Eaton, 5.2 MM Marker Strips, Unprinted,
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116939886 / 00782116939886
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.92 (Each)
Standard Packaging
$19.20 (Per 10)
Resources
Images
 
 
XBMZB5 - Small Image
 
XBMZB5 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
5.2 mm
Descriptions
extra long description
ETN XBMZB5 MARKER STRIP, UNPRINTED,
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Description
MARKER STRIP UNPRINTED 5.2 MM
Product Type
Marker Strip, Unprinted, 5.2 MM
Long Description
Eaton, Eaton, 5.2 mm Marker Strips, UNPRINTED,
Additional Information
dimensions
0.2000 IN X 0.1000 IN X 0.1000 IN
Manufacturer Information
Manufacturers Part Number
XBMZB5
Brand
Eaton
GTIN
00782116939886
UPC
782116939886
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Terminal Block
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XBMZB5.
Jump To:

Cross Referenced

These items are similar to XBMZB5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DNLA100 Automation Direct n/a
DNLAB Automation Direct n/a
XBMZB5 Eaton 00782116939886
1SNK140000R0000 ENTRELEC n/a
3250311 Phoenix Contact n/a
1492M5X12 Rockwell Automation n/a
230000012 Rockwell Automation n/a
23000012 Rockwell Automation n/a
AB1BV5 Schneider Electric 00785901581444
NSYTRABPV5 Schneider Electric 00785901258018
473460001 Siemens n/a
7935501 WAGO Corp n/a
0473360000 Weidmuller Inc. n/a
1609860000 Weidmuller Inc. n/a
424250530 WIELAND n/a

* All prices subject to change.

Begin Live Chat