XBMZB5V1 - 5MM Tags Printed 1-10 Vertical

Eaton

  • $4.27 (Each)
  • $4.27 (Each)

  • $42.70 (Per 10)
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
XBMZB5V1
Manufacturer
Eaton
Manufacturer's Part Number
XBMZB5V/1
Description
5MM Tags Printed 1-10 Vertical
Eaton XB IEC, Number Sequence 1-10, ZB5 Tags Vertically Numbered, Marking Tags For 5.2 MM Wide Terminal Blocks, 10, 5.2 MM Wide Terminal Blocks
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116946013 / 00782116946013
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.27 (Each)
Standard Packaging
$42.70 (Per 10)
Resources
Images
 
 
XBMZB5V1 - Large Image
Attachments
 
 
XBMZB5V1 - Specification Sheet
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
5MM TAGS PRINTED 1-10 VERTICAL
Product Type
5MM Tags Printed 1-10 Vertical
extra long description
ETN XBMZB5V/1 5MM TAGS PRINTED 1-10
Special Features
1-10 number sequence
Long Description
Eaton XB IEC, Number sequence 1-10, ZB5 Tags vertically numbered, Marking tags for 5.2 mm wide terminal blocks, 10, 5.2 mm wide terminal blocks
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
dimensions
2.0000 IN X 0.5000 IN X 0.0500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBMZB5V/1
GTIN
00782116946013
UPC
782116946013
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal block accessory
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat