XBMZB5V11 - 5MM Tags Printed 11-20 Vertical

Eaton

  • $4.37 (Each)
  • $4.37 (Each)

  • $43.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBMZB5V11
Manufacturer
Eaton
Manufacturer's Part Number
XBMZB5V/11
Description
5MM Tags Printed 11-20 Vertical
Eaton XB IEC, Number Sequence 11-20, ZB5 Tags Vertically Numbered, Marking Tags For 5.2 MM Wide Terminal Blocks, 10, 5.2 MM Wide Terminal Blocks
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116946020 / 00782116946020
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.37 (Each)
Carton
$43.70 (Per 10)
Resources
Images
 
 
XBMZB5V11 - Small Image
 
XBMZB5V11 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.05
Width
0.5
Length
2
Descriptions
Description
5MM TAGS PRINTED 11-20 VERTICAL
Product Type
5MM Tags Printed 11-20 Vertical
extra long description
ETN XBMZB5V/11 5MM TAGS PRINTED 11-
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC, Number sequence 11-20, ZB5 Tags vertically numbered, Marking tags for 5.2 mm wide terminal blocks, 10, 5.2 mm wide terminal blocks
Special Features
11-20 number sequence
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBMZB5V/11
GTIN
00782116946020
UPC
782116946020
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal block accessory
Packaging
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat