XBUT10PE - 10.2MM Ground Block 20-6a

Eaton

  • $17.96 (Each)
  • $17.96 (Each)

  • $898.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBUT10PE
Manufacturer
Eaton
Manufacturer's Part Number
XBUT10PE
Description
10.2MM Ground Block 20-6a
Eaton XB IEC Terminal Block, Screw Connection Single Level Ground Block, Green/Yellow, 12 Awg/2.5 MM2, Maximum Wire
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116905027 / 00782116905027
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.96 (Each)
Carton
$898.00 (Per 50)
Resources
Images
 
 
XBUT10PE - Large Image
 
XBUT10PE - Small Image
Attachments
 
 
XBUT10PE - Specification Sheet
Tech Bulletins
 
 
XBUT10PE - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
GREEN/YELLOW
Dimensions and Weight
Width
0.4
Length
1.85
Height
2.17
Descriptions
Product Type
10.2MM Ground Block 20-6awg
extra long description
ETN XBUT10PE 10.2MM GROUND BLOCK 20
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Description
10.2MM GROUND BLOCK 20-6A
Long Description
Eaton XB IEC terminal block, Screw connection single level ground block, Green/yellow, 12 AWG/2.5 mm2, maximum wire
Special Features
(2) 20-6 AWG wire size
Additional Information
dimensions
1.8500 IN X 0.4000 IN X 2.1700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XBUT10PE
GTIN
00782116905027
UPC
782116905027
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
0.06
Carton
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat