XBUT25D22 - 5.2MM Wide 4 Wire TB 26-12awg

Eaton

  • $4.92 (Each)
  • $4.92 (Each)

  • $246.00 (Per 50)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBUT25D22
Manufacturer
Eaton
Manufacturer's Part Number
XBUT25D22
Description
5.2MM Wide 4 Wire TB 26-12awg
Eaton XB IEC Terminal Block, Screw Connection Multi-Conductor Terminal Blocks, Gray, 12 Awg/2.5 MM2 Maximum Wire, Four-Wire
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116905157 / 00782116905157
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.92 (Each)
Standard Packaging
$246.00 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Tech Bulletins
 
 
XBUT25D22 - Tech Bulletin
Images
 
 
XBUT25D22 - Small Image
 
XBUT25D22 - Large Image
 
XBUT25D22 - Large Image
 
XBUT25D22 - Large Image
Attachments
 
 
XBUT25D22 - Specification Sheet
Other Links
 
 
XBUT25D22 - Other
 
XBUT25D22 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#26-12 AWG
amperage rating
28A (IEC), 20A (UL)
Voltage Rating
IEC 500V, UL 150V
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
0.2
Length
1.85
Height
2.17
Descriptions
Product Type
5.2MM Wide 4 Wire TB 26-12awg
Description
5.2MM WIDE 4 WIRE TB 26-12AWG
extra long description
ETN XBUT25D22 5.2MM WIDE 4 WIRE TB
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC terminal block, Screw Connection Multi-Conductor Terminal Blocks, Gray, 12 AWG/2.5 mm2 maximum wire, Four-wire
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT25D22
GTIN
00782116905157
UPC
782116905157
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat