XBUT25PE - 5.2MM Ground Block 26-12awg

Eaton

  • $6.50 (Each)
  • $6.50 (Each)

  • $325.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBUT25PE
Manufacturer
Eaton
Manufacturer's Part Number
XBUT25PE
Description
5.2MM Ground Block 26-12awg
Screw Connection Single Level-Through-Feed, #26 Awg Conductor Size, #12 Awg/2.5 SQ.MM Conductor Size, Green/Yellow Insulation Color, 0.205 In Overall Length, 1.85 In Overall Height, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116904860 / 00782116904860
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.50 (Each)
Standard Packaging
$325.00 (Per 50)
Resources
Images
 
 
XBUT25PE - Small Image
 
XBUT25PE - Large Image
 
XBUT25PE - Large Image
Specifications Sheets
 
 
XBUT25PE - Specification Sheet
Attachments
 
 
XBUT25PE - Specification Sheet
Tech Bulletins
 
 
XBUT25PE - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(3) #26-12 AWG
Material, Color, and Finish
Insulation Color
Green/Yellow
Color
GREEN/YELLOW
Dimensions and Weight
Overall Length
0.205 in
Width
0.2
Length
1.85
Height
2.17
Descriptions
Product Type
Screw Connection Single Level-Through-Feed
Long Description
Screw Connection Single Level-Through-Feed, #26 AWG Conductor Size, #12 AWG/2.5 sq.mm Conductor Size, Green/Yellow Insulation Color, 0.205 in Overall Length, 1.85 in Overall Height, 0.03 lb
Short Description
6.2 MM Screw Connection Single Level-Through-Feed #26 AWG, Red Insulation
Description
5.2MM GROUND BLOCK 26-12AWG
extra long description
ETN XBUT25PE 5.2MM GROUND BLOCK 26-
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
Minimum Conductor Size
#26 AWG
Maximum Conductor Size
#12 AWG/2.5 sq.mm
Overall Height
1.85 in
Standards Met
UL Listed;CSA Certified
package quantity
50 CT
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT25PE
GTIN
00782116904860
UPC
782116904860
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat