XBUT4GN - 6.2MM Wide Green Feed Thru TB 26-8awg

Eaton

  • $3.28 (Each)
  • $3.28 (Each)

  • $164.00 (Per 50)
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
XBUT4GN
Manufacturer
Eaton
Manufacturer's Part Number
XBUT4GN
Description
6.2MM Wide Green Feed Thru TB 26-8awg
Screw Connection Single Level-Through-Feed, #26 Awg Conductor Size, #10 Awg/4 SQ.MM Conductor Size, Green Insulation Color, 30/38/41 A, 0.244 In Overall Length, 600/700/800 V, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116904921 / 00782116904921
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.28 (Each)
Standard Packaging
$164.00 (Per 50)
Resources
Images
 
 
XBUT4GN - Small Image
 
XBUT4GN - Large Image
 
XBUT4GN - Large Image
Specifications Sheets
 
 
XBUT4GN - Specification Sheet
Attachments
 
 
XBUT4GN - Specification Sheet
Tech Bulletins
 
 
XBUT4GN - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30/38/41 A
Wire Size
#26-10 AWG
amperage rating
41A (IEC), 30A (EN), 38A (EN), 30A (UL)
Voltage Rating
IEC 800V, EN 700V, UL 600V
Material, Color, and Finish
Insulation Color
Green
Color
Green
Dimensions and Weight
Overall Length
0.244 in
Width
0.24
Length
1.85
Height
2.17
Descriptions
Short Description
6.2 MM Screw Connection Single Level-Through-Feed #26 AWG, Red Insulation
Product Type
Screw Connection Single Level-Through-Feed
Long Description
Screw Connection Single Level-Through-Feed, #26 AWG Conductor Size, #10 AWG/4 sq.mm Conductor Size, Green Insulation Color, 30/38/41 A, 0.244 in Overall Length, 600/700/800 V, 0.02 lb
extra long description
ETN XBUT4GN 6.2MM WIDE GREEN FEED T
Description
6.2MM WIDE GREEN FEED THRU TB 26-8AWG
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
Minimum Conductor Size
#26 AWG
Maximum Conductor Size
#10 AWG/4 sq.mm
package quantity
1 CT;50 Pk
Maximum Voltage Rating
600/700/800 V
Standards Met
UL Listed;CSA Certified
dimensions
1.8500 IN X 0.2400 IN X 2.1700 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT4GN
GTIN
00782116904921
UPC
782116904921
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat