XBUT6FBN - 1/4" X 1-1/4" Fuse Block

Eaton

  • $16.75 (Each)
  • $16.75 (Each)

  • $837.50 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
XBUT6FBN
Manufacturer
Eaton
Manufacturer's Part Number
XBUT6FBN
Description
1/4" X 1-1/4" Fuse Block
Eaton XB IEC Terminal Block, Fuse Terminal Blocks, Black, 8 Awg/6 MM2 Maximum Wire
Slang Terms

Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116905256 / 00782116905256
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.75 (Each)
Standard Packaging
$837.50 (Per 50)
Resources
Images
 
 
XBUT6FBN - Small Image
 
XBUT6FBN - Large Image
Attachments
 
 
XBUT6FBN - Specification Sheet
Tech Bulletins
 
 
XBUT6FBN - Tech Bulletin
Features
amperage rating
10A (IEC), 10A (UL)
Voltage Rating
UL 400V
Wire Size
#24-8 AWG
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
2.17
Width
0.32
Length
1.85
Descriptions
extra long description
ETN XBUT6FBN 1/4" X 1-1/4" FUSE BLO
Product Type
1/4" X 1-1/4" Fuse Block
Description
1/4" X 1-1/4" FUSE BLOCK
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC terminal block, Fuse Terminal Blocks, Black, 8 AWG/6 mm2 maximum wire
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT6FBN
GTIN
00782116905256
UPC
782116905256
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels
There were no add-on items found for XBUT6FBN.

* All prices subject to change.