XBUT6PE - 8.2MM Ground Block 24-8awg

Eaton

  • $618.00 (Per 50)
  • $12.36 (Each)

  • $618.00 (Per 50)
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
XBUT6PE
Manufacturer
Eaton
Manufacturer's Part Number
XBUT6PE
Description
8.2MM Ground Block 24-8awg
Eaton XB IEC Terminal Block, Screw Connection Single Level Ground Block, Green/Yellow, 8 Awg/6 MM2 Maximum Wire, IEC #15-3 Awg, Ul #14-1/0 Awg Wire
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116904969 / 00782116904969
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$12.36 (Each)
Carton
$618.00 (Per 50)
Resources
Images
 
 
XBUT6PE - Small Image
 
XBUT6PE - Large Image
Attachments
 
 
XBUT6PE - Specification Sheet
Tech Bulletins
 
 
XBUT6PE - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14-1/0 AWG
Material, Color, and Finish
Color
GREEN/YELLOW
Dimensions and Weight
Height
2.17
Width
0.32
Length
1.85
Descriptions
Description
8.2MM GROUND BLOCK 24-8AWG
Product Type
8.2MM Ground Block 24-8awg
extra long description
ETN XBUT6PE 8.2MM GROUND BLOCK 24-8
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC terminal block, Screw connection single level ground block, Green/yellow, 8 AWG/6 mm2 maximum wire, IEC #15-3 AWG, UL #14-1/0 AWG wire
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT6PE
GTIN
00782116904969
UPC
782116904969
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Availability
minimum qty
50
Packaging
Weight per each
0.05
Carton
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XBUT6PE.
Jump To:

Similar Items

Similar items are close alternatives to XBUT6PE, though they may not be 100% alike.

Wpe 6 GN/Yl Terminals
  • Our Part #: 1010200000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Weidmuller, Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($305.50) ·
1010200000 - Weidmuller, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat