XT0B001BC1 - IEC Ovlr Frame B Class 10 0.6-1a

Eaton

  • $175.41 (Each)
  • $175.41 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0B001BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOB001BC1
Description
IEC Ovlr Frame B Class 10 0.6-1a
IEC Ovlr Frame B Class 10 0.6-1a
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121520 - Overload relays
UPC/EAN/GTIN
015082784359 / 4015082784355 / 04015082784355
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.41 (Each)
Resources
Images
 
 
XT0B001BC1 - Small Image
 
XT0B001BC1 - Large Image
Installation Sheets
 
 
XT0B001BC1 - Installation Sheet
Attachments
 
 
XT0B001BC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Descriptions
Product Type
Overload Relay
extra long description
BI-METALLIC TYPE; 690 VAC 6 AMPERE CONTACT RATING; UL, CSA, CE APPROVAL; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 00, 0, 1, 2 NEMA SIZE; 0.6 TO 1 AMPERE MOTOR FLA; AUTOMATIC/MANUAL RESET TYPE; C IEC SIZE; COMPENSATED AMBIENT TEMPERATURE; CLASS 10A TRIP CLASS; OVERALL DIMENSION 1.77 INCH W X 1.89 INCH D X 3.27 INCH H; XTOB MODEL
Description
IEC OVLR FRAME B CLASS 10 0.6-1A
Long Description
OVERLOAD RELAY, BI-METALLIC TYPE; 690 VAC 6 AMPERE CONTACT RATING; UL, CSA, CE APPROVAL; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 00, 0, 1, 2 NEMA SIZE; 0.6 TO 1 AMPERE MOTOR FLA; AUTOMATIC/MANUAL RESET TYPE
Additional Information
Overall Dimension 1.77 Inch W x 1.89 Inch D x 3.27 Inch H
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Additional Information
Motor FLA
0.6 TO 1 AMPERE
Auxiliary Contact
1NO-1NC
Contact Rating
690 VAC 6 AMPERE
Reset Type
Automatic/Manual
IEC Size
C
Trip Class
CLASS 10A
Ambient Temperature
COMPENSATED
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOB001BC1
Model
XTOB
GTIN
04015082784355
UPC
015082784359
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Bi-Metallic
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Mounting
CONTACTOR
NEMA Size
00, 0, 1, 2
Enclosure
IP20
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat