XT0B006BC1 - IEC Ovlr Frame B Class 10 4-6a

Eaton

  • $64.31 (Each)
  • $64.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0B006BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOB006BC1
Description
IEC Ovlr Frame B Class 10 4-6a
IEC Ovlr Frame B Class 10 4-6a
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
N/A
UPC/EAN/GTIN
015082784397 / 4015082784393 / 04015082784393
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.31 (Each)
Resources
Images
 
 
XT0B006BC1 - Small Image
 
XT0B006BC1 - Large Image
Installation Sheets
 
 
XT0B006BC1 - Installation Sheet
Attachments
 
 
XT0B006BC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Descriptions
Product Type
Overload Relay
Description
IEC OVLR FRAME B CLASS 10 4-6A
extra long description
BI-METALLIC, THERMAL TYPE; 690 VOLT AC 6 AMP CONTACT RATING; UL, CSA, CE APPROVAL; IEC CONTACTOR AND STARTER APPLICATION; DIRECT MOUNT MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 4 TO 6 AMP MOTOR FLA; MANUAL/AUTOMATIC RESET TYPE; B IEC SIZE; COMPENSATED AMBIENT TEMPERATURE; CLASS 10A TRIP CLASS; ROHS COMPLIANT; FRAME SIZE 45 MILLIMETER; WIRE SIZE 14 TO 8 AWG; TORQUE RATING 16 INCH-POUND; AMBIENT TEMPERATURE RATING -13 TO 131 DEG F; XTOB MODEL
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Additional Information
NEMA RoHS/ATEX Compliant; Overall Dimension 1.77 Inch Width x 1.89 Inch Depth x 3.27 Inch Height
Long Description
OVERLOAD RELAY, BI-METALLIC, THERMAL TYPE; 690 VOLT AC 6 AMP CONTACT RATING; UL, CSA, CE APPROVAL; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 00, 0, 1, 2 NEMA SIZE; 4 TO 6 AMP MOTOR FLA
Additional Information
Motor FLA
4 to 6 Amp
Contact Rating
690 Volt AC 6 Amp
Reset Type
Automatic/Manual
IEC Size
B
Trip Class
CLASS 10A
Ambient Temperature
COMPENSATED
Auxiliary Contact
1NO-1NC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOB006BC1
Model
XTOB
GTIN
04015082784393
UPC
015082784397
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Bi-Metallic, Thermal
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Mounting
CONTACTOR
Enclosure
IP20
NEMA Size
00, 0, 1, 2
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat