XT0B010DC1 - IEC Ovlr Frame D Class 10 6-10a

Eaton

  • $239.50 (Each)
  • $239.50 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XT0B010DC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOB010DC1
Description
IEC Ovlr Frame D Class 10 6-10a
IEC Ovlr Frame D Class 10 6-10a
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
IEC/Freedom Contactor
UNSPSC
N/A
UPC/EAN/GTIN
015082784557 / 4015082784553 / 04015082784553
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$239.50 (Each)
Resources
Images
 
 
XT0B010DC1 - Small Image
 
XT0B010DC1 - Large Image
Attachments
 
 
XT0B010DC1 - Specification Sheet
Features
Terminal Type
Screw
Descriptions
Product Type
Overload Relay
extra long description
BIMETALLIC TYPE; 690 VAC 6 AMPERE CONTACT RATING; UL, CSA APPROVAL; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 6 TO 10 AMPERE MOTOR FLA; COMPENSATED AMBIENT TEMPERATURE; CLASS 10A TRIP CLASS; CUTLER-HAMMER[R] BRAND; XTOB MODEL
Description
IEC OVLR FRAME D CLASS 10 6-10A
Long Description
OVERLOAD RELAY, BIMETALLIC TYPE; 690 VAC 6 AMPERE CONTACT RATING; UL, CSA APPROVAL; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 6 TO 10 AMPERE MOTOR FLA; COMPENSATED AMBIENT TEMPERATURE; CLASS 10A TRIP CLASS
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Additional Information
Ambient Temperature
COMPENSATED
Auxiliary Contact
1NO-1NC
Motor FLA
6 TO 10 AMPERE
Contact Rating
690 VAC 6 AMPERE
Trip Class
CLASS 10A
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOB010DC1
Model
XTOB
GTIN
04015082784553
UPC
015082784557
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
BIMETALLIC
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Mounting
CONTACTOR
Enclosure
IP20
Approval
UL, CSA
You must have an account to view stock levels
There were no add-on items found for XT0B010DC1.

* All prices subject to change.