XT0B012BC1 - IEC Ovlr Frame B Class 10 9-12a

Eaton

  • $62.74 (Each)
  • $62.74 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0B012BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOB012BC1
Description
IEC Ovlr Frame B Class 10 9-12a
HVX 9000 Enclosed Drive, 25 HP, Nema 1, 480V, Internal Brake Chopper, Options: Manual Iob Bypass Controller, Frame Size 6, 38A, Enclosure Size 1
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Drive Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
782116587551 / 00782116587551
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.74 (Each)
Resources
Images
 
 
XT0B012BC1 - Small Image
 
XT0B012BC1 - Large Image
 
XT0B012BC1 - Large Image
 
XT0B012BC1 - Large Image
Attachments
 
 
XT0B012BC1 - Specification Sheet
Other Links
 
 
XT0B012BC1 - Other
 
XT0B012BC1 - Other
 
XT0B012BC1 - Other
Brochures
 
 
XT0B012BC1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
38A
Dimensions and Weight
Depth
15.02
Height
30.25
Width
7.5
Descriptions
Features
Eaton's HVX9000 HVAC drives are designed for HVAC, pump and fluid control applications. Utilizing the most sophisticated semiconductor technology and highly modular construction, the drives offer adaptability for many applications.
Product Type
HVX9000 NEMA1 Encl 480V 25HP VT
Long Description
HVX 9000 Enclosed Drive, 25 hp, NEMA 1, 480V, Internal brake chopper, Options: Manual IOB Bypass Controller, Frame size 6, 38A, Enclosure size 1
Description
IEC OVLR FRAME B CLASS 10 9-12A
extra long description
ETN HVX02514BARB HVX9000 NEMA1 Encl
Manufacturer Information
Manufacturers Part Number
XTOB012BC1
Brand
EATON CUTLER-HAMMER
GTIN
00782116587551
UPC
782116587551
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Enclosed variable frequency drive
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and MonitoringStationary Machinery and Equipment Outside Factory - HVACStationary Machinery and Equipment Outside Factory - Pumps and CompressorsInd Facilities & Factories - Facility: Critical Power
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat