XT0BXDIND - IEC Ovlr Accessory Din Rail or Panel Mount Adapter

Eaton

  • $46.33 (Each)
  • $46.33 (Each)

  • $92.66 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0BXDIND
Manufacturer
Eaton
Manufacturer's Part Number
XTOBXDIND
Description
IEC Ovlr Accessory Din Rail or Panel Mount Adapter
Mounting Adapter, Din Rail/Panel Type; 2.36 Inch; 4.41 Inch; 3.39 Inch; Contactor, Starter, Overload Relay Used On; Cutler-Hammer Brand; Frame Size C to D; Approval Ul, Csa; Xtob Model
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
N/A
UPC/EAN/GTIN
015082784748 / 4015082784744 / 00015082784748
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.33 (Each)
Standard Packaging
$92.66 (Per 2)
Resources
Images
 
 
XT0BXDIND - Small Image
 
XT0BXDIND - Large Image
Attachments
 
 
XT0BXDIND - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2.36 INCH
Height
3.39 Inch
Width
4.41 Inch
Descriptions
Product Type
Mounting Adapter
Description
IEC OVLR ACCESSORY DIN RAIL OR PANEL MOUNT ADAPTER
extra long description
DIN RAIL/PANEL MOUNT ADAPTER TYPE; 3.56 INCH; 1.77 INCH; 3.46 INCH; XTOB-DC1 OVERLOAD RELAY USED ON; FRAME SIZE D; APPLICABLE STANDARD UL, CSA
Additional Information
Frame Size C to D; Approval UL, CSA
Long Description
MOUNTING ADAPTER, DIN RAIL/PANEL TYPE; 2.36 INCH; 4.41 INCH; 3.39 INCH; CONTACTOR, STARTER, OVERLOAD RELAY USED ON; CUTLER-HAMMER BRAND; FRAME SIZE C TO D; APPROVAL UL, CSA; XTOB MODEL
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Manufacturer Information
Manufacturers Part Number
XTOBXDIND
Brand
EATON CUTLER-HAMMER
Model
XTOB
GTIN
00015082784748
UPC
015082784748
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
DIN RAIL/PANEL
Packaging
Weight per each
0.3
Carton
1
Package
2
Uses, Certifications, and Standards
Used On
CONTACTOR, STARTER, OVERLOAD RELAY
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat