XT0E005CCSS - Xtoe Ol 1-5A IEC Stand Alone Standard

Eaton

  • $257.39 (Each)
  • $257.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0E005CCSS
Manufacturer
Eaton
Manufacturer's Part Number
XTOE005CCSS
Description
Xtoe Ol 1-5A IEC Stand Alone Standard
Eaton C440 Electronic Overload Relay, XT Electronic Overload Relay - IEC, 1-5A, Selectable 10A, Class 10 , 20, 30, 45MM Frame
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685412467 / 00786685412467
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$257.39 (Each)
Resources
Other Links
 
 
XT0E005CCSS - Other
 
XT0E005CCSS - Other
 
XT0E005CCSS - Other
 
XT0E005CCSS - Other
 
XT0E005CCSS - Other
Attachments
 
 
XT0E005CCSS - Specification Sheet
Images
 
 
XT0E005CCSS - Large Image
 
XT0E005CCSS - Large Image
 
XT0E005CCSS - Large Image
Brochures
 
 
XT0E005CCSS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
XTOE OL 1-5A IEC STAND ALONE STANDARD
Product Type
Xtoe Ol (1-5A) IEC Stand Alone Standard
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
extra long description
ETN XTOE005CCSS XTOE OL (1-5A) IEC
Long Description
Eaton C440 electronic overload relay, XT Electronic Overload Relay - IEC, 1-5A, Selectable 10A, Class 10 ,20, 30, 45mm frame
Additional Information
dimensions
4.3200 IN X 1.8000 IN X 5.0000 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Manufacturers Part Number
XTOE005CCSS
Brand
Eaton
GTIN
00786685412467
UPC
786685412467
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Separate mount
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat