XT0E020BCS - Xtoe Ol 4-20A IEC FR-B Standard

Eaton

  • $97.55 (Each)
  • $97.55 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0E020BCS
Manufacturer
Eaton
Manufacturer's Part Number
XTOE020BCS
Description
Xtoe Ol 4-20A IEC FR-B Standard
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 4-20A Overload Range, 45 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685416410 / 00786685416410
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.55 (Each)
Resources
Images
 
 
XT0E020BCS - Small Image
 
XT0E020BCS - Large Image
 
XT0E020BCS - Large Image
 
XT0E020BCS - Large Image
Attachments
 
 
XT0E020BCS - Specification Sheet
Brochures
 
 
XT0E020BCS - Brochure
Other Links
 
 
XT0E020BCS - Other
 
XT0E020BCS - Other
 
XT0E020BCS - Other
 
XT0E020BCS - Other
 
XT0E020BCS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
XTOE OL 4-20A IEC FR-B STANDARD
Long Description
Eaton C440 electronic overload relay, XT IEC Electronic Overload Relay, 4-20A overload range, 45 mm Frame size, NO-NC contact configuration, Direct to contactor mounting, Selectable - 10A, 10, 20, 30 trip type
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Product Type
Xtoe Ol (4-20A) IEC FR-B Standard
extra long description
ETN XTOE020BCS XTOE OL (4-20A) IEC
Additional Information
dimensions
1.7700 IN X 1.4200 IN X 4.3300 IN
Contact Configuration
NO, NC
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOE020BCS
GTIN
00786685416410
UPC
786685416410
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,IEC 60947,EN 60947,UL Listed,RoHS Compliant,CE Marked,ATEX Compliant
Mounting
DIRECT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat