XT0E020CCSS - Xtoe Ol 4-20A IEC Stand Alone Standard

Eaton

  • $251.12 (Each)
  • $251.12 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0E020CCSS
Manufacturer
Eaton
Manufacturer's Part Number
XTOE020CCSS
Description
Xtoe Ol 4-20A IEC Stand Alone Standard
Eaton C440 Electronic Overload Relay, XT Electronic Overload Relay - IEC, 4-20A, Selectable 10A, Class 10 , 20, 30, 45MM Frame
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685412481 / 00786685412481
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$251.12 (Each)
Resources
Other Links
 
 
XT0E020CCSS - Other
 
XT0E020CCSS - Other
 
XT0E020CCSS - Other
 
XT0E020CCSS - Other
 
XT0E020CCSS - Other
 
XT0E020CCSS - Other
 
XT0E020CCSS - Other
 
XT0E020CCSS - Other
Images
 
 
XT0E020CCSS - Large Image
 
XT0E020CCSS - Large Image
 
XT0E020CCSS - Large Image
 
XT0E020CCSS - Large Image
 
XT0E020CCSS - Large Image
 
XT0E020CCSS - Large Image
Attachments
 
 
XT0E020CCSS - Specification Sheet
Brochures
 
 
XT0E020CCSS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
XTOE OL 4-20A IEC STAND ALONE STANDARD
Product Type
Xtoe Ol (4-20A) IEC Stand Alone Standard
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
extra long description
ETN XTOE020CCSS XTOE OL (4-20A) IEC
Long Description
Eaton C440 electronic overload relay, XT Electronic Overload Relay - IEC, 4-20A, Selectable 10A, Class 10 ,20, 30, 45mm frame
Additional Information
dimensions
4.3200 IN X 1.8000 IN X 6.5000 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOE020CCSS
GTIN
00786685412481
UPC
786685412481
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Mounting
Separate mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat