XT0E045DCS - Xtoe Ol 9-45A IEC FR-D Standard

Eaton

  • $152.05 (Each)
  • $152.05 (Each)

In-Stock: 710 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0E045DCS
Manufacturer
Eaton
Manufacturer's Part Number
XTOE045DCS
Description
Xtoe Ol 9-45A IEC FR-D Standard
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 9-45A Overload Range, 55 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685416533 / 00786685416533
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$152.05 (Each)
Stock Availability
Hereford
0 (Find nearest stock)
Amarillo
0
All Stores
710
Resources
Other Links
 
 
XT0E045DCS - Other
 
XT0E045DCS - Other
 
XT0E045DCS - Other
 
XT0E045DCS - Other
 
XT0E045DCS - Other
Images
 
 
XT0E045DCS - Small Image
 
XT0E045DCS - Large Image
 
XT0E045DCS - Large Image
 
XT0E045DCS - Large Image
Attachments
 
 
XT0E045DCS - Specification Sheet
Brochures
 
 
XT0E045DCS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
XTOE OL 9-45A IEC FR-D STANDARD
Extra Long Description
ETN XTOE045DCS XTOE OL (9-45A) IEC
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Long Description
Eaton C440 electronic overload relay, XT IEC Electronic Overload Relay, 9-45A overload range, 55 mm Frame size, NO-NC contact configuration, Direct to contactor mounting, Selectable - 10A, 10, 20, 30 trip type
Product Type
Xtoe Ol (9-45A) IEC FR-D Standard
Additional Information
Contact Configuration
NO, NC
Dimensions
1.8000 IN X 1.4200 IN X 4.3000 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOE045DCS
GTIN
00786685416533
UPC
786685416533
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
DIRECT
Standard
EN 60947,UL Listed,IEC 60947,CSA Certified,ATEX Compliant,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat