XT0E100GCS - 55MM Eol Xtoe F_G-Frame 20-100a

Eaton

  • $225.60 (Each)
  • $225.60 (Each)

In-Stock: 18 available at other locations ( find a store with stock)
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
XT0E100GCS
Manufacturer
Eaton
Manufacturer's Part Number
XTOE100GCS
Description
55MM Eol Xtoe F_G-Frame 20-100a
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 20-100A Overload Range, 105 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685416571 / 00786685416571
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$225.60 (Each)
Stock Availability
Hobbs
0 (Find nearest stock)
Odessa
0
All Stores
18
Resources
Other Links
 
 
XT0E100GCS - Other
 
XT0E100GCS - Other
 
XT0E100GCS - Other
 
XT0E100GCS - Other
 
XT0E100GCS - Other
Images
 
 
XT0E100GCS - Small Image
 
XT0E100GCS - Large Image
 
XT0E100GCS - Large Image
 
XT0E100GCS - Large Image
Attachments
 
 
XT0E100GCS - Specification Sheet
Brochures
 
 
XT0E100GCS - Brochure
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
55MM EOL XTOE F_G-FRAME 20-100A
Extra Long Description
ETN XTOE100GCS 55MM EOL XTOE F_G-FR
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Long Description
Eaton C440 electronic overload relay, XT IEC Electronic Overload Relay, 20-100A overload range, 105 mm Frame size, NO-NC contact configuration, Direct to contactor mounting, Selectable - 10A, 10, 20, 30 trip type
Product Type
55MM Eol Xtoe F_G-Frame 20-100a
Additional Information
Contact Configuration
NO, NC
Dimensions
7.5000 IN X 3.2530 IN X 6.5000 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XTOE100GCS
GTIN
00786685416571
UPC
786685416571
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
DIRECT
Standard
CSA Certified,EN 60947,IEC 60947,UL Listed,ATEX Compliant,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Odessa Area

Location Stock Available

M-Z

Location Stock Available
Palestine
1 View Store

* All prices subject to change.

Begin Live Chat