XT0M006AC1 - Mini Ovlr Frame A Class 10 4-6a

Eaton

  • $118.43 (Each)
  • $118.43 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0M006AC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOM006AC1
Description
Mini Ovlr Frame A Class 10 4-6a
Mini Ovlr Frame A Class 10 4-6a
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/EAN/GTIN
015080145657 / 4015080145653 / 04015080145653
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.43 (Each)
Resources
Images
 
 
XT0M006AC1 - Small Image
 
XT0M006AC1 - Large Image
Attachments
 
 
XT0M006AC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Overload Relay
extra long description
MINIATURE TYPE; 6 AMPERE CONTACT RATING; UL, CSA APPROVAL; 3-PHASE APPLICATION; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 690 V COIL VOLTAGE; 1NO-1NC AUXILIARY CONTACT; 4 TO 6 AMPERE MOTOR FLA; MANUAL/AUTO RESET TYPE; -5 TO 55 DEG C AMBIENT TEMPERATURE; CLASS 10A TRIP CLASS; VOLTAGE RATING 690 V (OPERATION), 6000 V (IMPULSE WITHSTAND); APPLICABLE STANDARD IEC 60947, EN 60947, CE, VDE, ATEX, ROHS
Description
MINI OVLR FRAME A CLASS 10 4-6A
Long Description
OVERLOAD RELAY, BIMETALLIC TYPE; UL, CSA, CE APPROVAL; XTMC/XTMF CONTACTOR MOUNTING; 1NO-1NC AUXILIARY CONTACT; 4 TO 6 AMPERE MOTOR FLA; AUTOMATIC/MANUAL/TRIP FREE RESET TYPE; COMPENSATED AMBIENT TEMPERATURE; CLASS 10A TRIP CLASS; CUTLER-HAMMER[R] BRAND
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Additional Information
Auxiliary Contact
1NO-1NC
Motor FLA
4 TO 6 AMPERE
Reset Type
AUTOMATIC/MANUAL/TRIP FREE
Trip Class
CLASS 10A
Ambient Temperature
COMPENSATED
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOM006AC1
Model
XTOM
GTIN
04015080145653
UPC
015080145657
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
BIMETALLIC
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA, CE
Mounting
XTMC/XTMF CONTACTOR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat