XTCE012B10A - Contactor 3P FVNR 12A Frame B 1NO 110/50 120/60 CO

Eaton Cutler-Hammer

  • $282.89 (Each)
  • $282.89 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCE012B10A
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
XTCE012B10A
Description
Contactor 3P FVNR 12A Frame B 1NO 110/50 120/60 CO
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
782116507047 / 00782116507047
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$282.89 (Each)
Resources
Images
 
 
XTCE012B10A - Small Image
 
XTCE012B10A - Large Image
 
XTCE012B10A - Large Image
Specifications Sheets
 
 
XTCE012B10A - Specification Sheet
Attachments
 
 
XTCE012B10A - Specification Sheet
 
XTCE012B10A - Specification Sheet
Tech Bulletins
 
 
XTCE012B10A - Tech Bulletin
Other Links
 
 
XTCE012B10A - Other
Brochures
 
 
XTCE012B10A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
230V
amperage rating
68A
Descriptions
Product Type
HVX9000 Intellipass
Description
CONTACTOR 3P FVNR 12A FRAME B 1NO 110/50 120/60 CO
Additional Information
horsepower
25 hp
Frame Size
7
brake chopper
No brake chopper
communication
OPTC2 Modbus
Manufacturer Information
Manufacturers Part Number
XTCE012B10A
Brand
EATON CUTLER-HAMMER
GTIN
00782116507047
UPC
782116507047
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
HVX 9000 Drive
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 3R, IntelliPass
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat