XTCE012B10C - Contactor 3P FVNR 12A Frame B 1NO 415/50 480/60 CO

Eaton

  • $232.18 (Each)
  • $232.18 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XTCE012B10C
Manufacturer
Eaton
Manufacturer's Part Number
XTCE012B10C
Description
Contactor 3P FVNR 12A Frame B 1NO 415/50 480/60 CO
Contactor 3P FVNR 12A Frame B 1NO 415/50 480/60 Coil
Slang Terms

Categories
Contactors - IEC Contactors
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082768335 / 4015082768331 / 04015082768331
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$232.18 (Each)
Resources
Images
 
 
XTCE012B10C - Small Image
 
XTCE012B10C - Large Image
Installation Sheets
 
 
XTCE012B10C - Installation Sheet
Attachments
 
 
XTCE012B10C - Specification Sheet
Features
Current Rating
20 Amp (UL Continuous), 12 Amp (AC-3), 22 Amp (AC-1)
Poles
3 in
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Description
CONTACTOR 3P FVNR 12A FRAME B 1NO 415/50 480/60 CO
Long Description
IEC CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 20 AMP (UL CONTINUOUS), 12 AMP (AC-3), 22 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 20 AMP (UL CONTINUOUS), 12 AMP (AC-3), 22 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 415 VOLT AC AT 50 HERTZ, 480 VOLT AC AT 60 HERTZ COIL VOLTAGE; 1NO AUXILIARY CONTACT; 1 HP AT 115 VOLT 1-PHASE, 2 HP AT 200/230 VOLT 1-PHASE, 3 HP AT 200/230 VOLT 3-PHASE, 10 HP AT 460/575 VOLT 3-PHASE (UL/CSA RATING), 3.5 KILOWATT AT 220/230 VOLT 50/60 HERTZ 3-PHASE, 4 KILOWATT AT 380/400 VOLT 50/60 HERT
Commodity Description
IEC CONTACTORS
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Product Type
Iec Contactor
Additional Information
Power Rating/Voltage
1 HP at 115 Volt 1-Phase, 2 HP at 200/230 Volt 1-Phase, 3 HP at 200/230 Volt 3-Phase, 10 HP at 460/575 Volt 3-Phase (UL/CSA Rating), 3.5 Kilowatt at 220/230 Volt 50/60 Hertz 3-Phase, 4 Kilowatt at 380/400 Volt 50/60 Hertz 3-Phase, 5.5 Kilowatt at 415 Volt
Auxiliary Contact
1NO
Coil Voltage
415 Volt AC at 50 Hertz, 480 Volt AC at 60 Hertz
Construction Standard
IEC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE012B10C
Model
XT
GTIN
04015082768331
UPC
015082768335
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE
You must have an account to view stock levels

* All prices subject to change.

false