XTCE012B10TD - Contactor 3P FVNR 12A Frame B 1NO 24VDC Coil

Eaton

  • $292.88 (Each)
  • $292.88 (Each)
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
XTCE012B10TD
Manufacturer
Eaton
Manufacturer's Part Number
XTCE012B10TD
Description
Contactor 3P FVNR 12A Frame B 1NO 24VDC Coil
IEC Contactor, Full Voltage, Non-Reversing Type; Frame 45 Millimeter Size; Ul, Csa, Ce Approval; IP20 Enclosure; 20 Amp (Ul Continuous), 12 Amp (Ac-3), 22 Amp (Ac-1) Current Rating; 3 Pole(S); IEC Construction Standard; 24 Volt DC Coil Voltage
Slang Terms

Suggest a New Term
Categories
Contactors - Iec Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082768458 / 4015082768454 / 04015082768454
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$292.88 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Installation Sheets
 
 
XTCE012B10TD - Installation Sheet
Images
 
 
XTCE012B10TD - Large Image
Attachments
 
 
XTCE012B10TD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0