XTCE018C10TD - Contactor 3P FVNR 18A Frame C 1NO 24-27VDC Coil

Eaton

  • $319.40 (Each)
  • $319.40 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCE018C10TD
Manufacturer
Eaton
Manufacturer's Part Number
XTCE018C10TD
Description
Contactor 3P FVNR 18A Frame C 1NO 24-27VDC Coil
IEC Contactor, Full Voltage, Non-Reversing Type; Frame 45 Millimeter Size; Ul, Csa, Ce Approval; IP20 Enclosure; 40 Amp (Ul Continuous), 18 Amp (Ac-3), 40 Amp (Ac-1) Current Rating; 3 Pole(S); IEC Construction Standard; 24 to 27 Volt DC Coil Voltage
Slang Terms

Suggest a New Term
Categories
Contactors - Iec Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082770185 / 4015082770181 / 04015082770181
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$319.40 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
XTCE018C10TD - Large Image
Attachments
 
 
XTCE018C10TD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 Amp (UL Continuous), 18 Amp (AC-3), 40 Amp (AC-1)
Poles
3 in
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Commodity Description
IEC CONTACTORS
Description
CONTACTOR 3P FVNR 18A FRAME C 1NO 24-27VDC COIL
Extra Long Description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 40 AMP (UL CONTINUOUS), 18 AMP (AC-3), 40 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 24 TO 27 VOLT DC COIL VOLTAGE; 1NO AUXILIARY CONTACT; 2 HP AT 115/200 VOLT 1-PHASE, 3 HP AT 230 VOLT 1-PHASE, 5 HP AT 200/230 VOLT 3-PHASE, 10 HP AT 460 VOLT 3-PHASE, 15 HP AT 575 VOLT 3-PHASE (UL/CSA RATING), 5 KILOWATT AT 220/230 VOLT 3-PHASE, 7.5 KILOWATT AT 380/400 VOLT 3-PHASE, 10 KILOWATT AT 415 VOL
Long Description
IEC CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 40 AMP (UL CONTINUOUS), 18 AMP (AC-3), 40 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 24 TO 27 VOLT DC COIL VOLTAGE
Product Type
Iec Contactor
Additional Information
Auxiliary Contact
1NO
Coil Voltage
24 to 27 Volt DC
Construction Standard
IEC
Power Rating/Voltage
2 HP at 115/200 Volt 1-Phase, 3 HP at 230 Volt 1-Phase, 5 HP at 200/230 Volt 3-Phase, 10 HP at 460 Volt 3-Phase, 15 HP at 575 Volt 3-Phase (UL/CSA Rating), 5 Kilowatt at 220/230 Volt 3-Phase, 7.5 Kilowatt at 380/400 Volt 3-Phase, 10 Kilowatt at 415 Volt 3
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE018C10TD
Model
XT
GTIN
04015082770181
UPC
015082770185
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA, CE
Enclosure
IP20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat