XTCE025C10A - Contactor 3P FVNR 25A Frame C 1NO 110/50 120/60 CO

Eaton

  • $174.49 (Each)
  • $174.49 (Each)
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
XTCE025C10A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE025C10A
Description
Contactor 3P FVNR 25A Frame C 1NO 110/50 120/60 CO
Magnetic Contactor, Full Voltage, Non-Reversing Type; Frame 45 Millimeter Size; Ul, Csa, Ce Approval; IP20 Enclosure; 40 Amp (Ul Continuous), 25 Amp (Ac-3), 45 Amp (Ac-1) Current Rating; 3 Pole(S); IEC Construction Standard
Slang Terms

Suggest a New Term
Categories
Contactors - Iec Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082771298 / 4015082771294 / 04015082771294
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$174.49 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
66
Resources
Attachments
 
 
XTCE025C10A - Specification Sheet
Images
 
 
XTCE025C10A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of XTCE025C10A.
Jump To:

Similar Items

Similar items are close alternatives to XTCE025C10A, though they may not be 100% alike.

Contactor IEC 21A 120VAC Coil
  • MFR Part #:
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,383.00) ·
YC1U18A120 - Idec

Check local availability

Total Availability: In Stock

Book Price

$276.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat