XTCE065D00A - Contactor 3P FVNR 65A Frame D 110/50 120/60 Coil

Eaton

  • $441.99 (Each)
  • $441.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCE065D00A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE065D00A
Description
Contactor 3P FVNR 65A Frame D 110/50 120/60 Coil
IEC Contactor, 3 Poles, 88 A (Ul Continuous);65 A (Ac-3);98 A (Ac-1), 110 to 120 V Ac, 1 Phase, 1 Auxiliary Contact, 50 to 60 HZ, 2 LB
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082778914 / 4015082778910 / 04015082778910
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$441.99 (Each)
Resources
Images
 
 
XTCE065D00A - Small Image
 
XTCE065D00A - Large Image
 
XTCE065D00A - Large Image
Installation Sheets
 
 
XTCE065D00A - Installation Sheet
Attachments
 
 
XTCE065D00A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
88 A (UL Continuous);65 A (AC-3);98 A (AC-1)
Number of Phases
1
Poles
3 in
Dimensions and Weight
Size
Frame 55 Millimeter
Descriptions
Special Features
Current Rating:88 Amp (UL Continuous), 65 Amp (AC-3), 98 Amp (AC-1);Auxiliary Contact:0no-0nc;Coil Voltage:110 Volt Ac At 50 Hertz, 120 Volt Ac At 60 Hertz;Power Rating/Voltage:5 Hp At 115 Volt, 10 Hp At 200 Volt, 15 Hp At 230 Volt 1-Phase, 20 Hp At 200 Volt, 25 Hp At 230 Volt, 50 Hp At 460 Volt, 60 Hp At 575 Volt 3-Phase (UL/CSA Rating), 20 Kilowatt At 220/230 Volt, 30 Kilowatt At 380/400 Volt, 39 Kilowatt At 415 Volt, 35 Kilow;Construction Standard:Iec
Product Type
Iec Contactor
Long Description
IEC Contactor, 3 Poles, 88 A (UL Continuous);65 A (AC-3);98 A (AC-1), 110 to 120 V ac, 1 Phase, 1 Auxiliary Contact, 50 to 60 Hz, 2 lb
Short Description
IEC Contactor, 3 Poles, 88 A (UL Continuous) ;65 A (AC-3) ;98 A (AC-1), 110 to 120VAC, 1 to 1
Description
CONTACTOR 3P FVNR 65A FRAME D 110/50 120/60 COIL
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 55 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 88 AMP (UL CONTINUOUS), 65 AMP (AC-3), 98 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 110 VOLT AC AT 50 HERTZ, 120 VOLT AC AT 60 HERTZ COIL VOLTAGE; 0NO-0NC AUXILIARY CONTACT; 5 HP AT 115 VOLT, 10 HP AT 200 VOLT, 15 HP AT 230 VOLT 1-PHASE, 20 HP AT 200 VOLT, 25 HP AT 230 VOLT, 50 HP AT 460 VOLT, 60 HP AT 575 VOLT 3-PHASE (UL/CSA RATING), 20 KILOWATT AT 220/230 VOLT, 30 KILOWATT AT 380/400
Commodity Description
IEC CONTACTORS
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Additional Information
Coil Voltage
110 to 120 V ac
Number of Auxiliary Contacts
1
Auxiliary Contact
0NO-0NC
Power Rating/Voltage
5 HP at 115 Volt, 10 HP at 200 Volt, 15 HP at 230 Volt 1-Phase, 20 HP at 200 Volt, 25 HP at 230 Volt, 50 HP at 460 Volt, 60 HP at 575 Volt 3-Phase (UL/CSA Rating), 20 Kilowatt at 220/230 Volt, 30 Kilowatt at 380/400 Volt, 39 Kilowatt at 415 Volt, 35 Kilow
Construction Standard
IEC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE065D00A
Model
XT
GTIN
04015082778910
UPC
015082778914
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight
2 lb
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Approval
UL, CSA, CE
Enclosure
IP20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat