XTCE072DS1A - Contactor 3P FVNR 72A FR D 110/50 120/60 W/ No-NC

Eaton

  • $550.95 (Each)
  • $550.95 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
XTCE072DS1A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE072DS1A
Description
Contactor 3P FVNR 72A FR D 110/50 120/60 W/ No-NC
Eaton XT IEC Contactor, 72A, Side-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, 72A, Frame D, 55 MM, 50-60 HZ, 5, 10, 15/20, 25, 50, 60 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
Slang Terms

Categories
Contactors - IEC Contactors
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
786685365183 / 00786685365183
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$550.95 (Each)
Resources
Images
 
 
XTCE072DS1A - Small Image
 
XTCE072DS1A - Large Image
 
XTCE072DS1A - Large Image
 
XTCE072DS1A - Large Image
Attachments
 
 
XTCE072DS1A - Specification Sheet
Other Links
 
 
XTCE072DS1A - Other
 
XTCE072DS1A - Other
 
XTCE072DS1A - Other
Dimensions and Weight
Depth
1
Height
1
Width
1
Descriptions
Features
Fill
Product Type
IEC FVNR 72 Amps Cont 1NO-1NC
Description
CONTACTOR 3P FVNR 72A FR D 110/50 120/60 W/ NO-NC
extra long description
ETN XTCE072DS1A IEC FVNR 72 amps Co
Long Description
Eaton XT IEC contactor, 72A, Side-mounted, 110 Vac 50 Hz, 120 Vac 60 Hz, 1NO-1NC, 72A, Frame D, 55 mm, 50-60 Hz, 5, 10, 15/20, 25, 50, 60 hp (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-pole, Screw terminals, FVNR
Additional Information
Contact Configuration
1 NO, 1 NC
Coil Voltage
110-120 Vac, 50/60 Hz
Manufacturer Information
Manufacturers Part Number
XTCE072DS1A
Brand
Eaton
GTIN
00786685365183
UPC
786685365183
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and MonitoringElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
CSA Certified,UL Listed,IEC 60947,EN 60947
You must have an account to view stock levels
There were no add-on items found for XTCE072DS1A.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds