XTCE080FS1A - Contactor 3P FVNR 80A FR F 110/50 120/60 W/ No-NC

Eaton

  • $338.16 (Each)
  • $338.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCE080FS1A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE080FS1A
Description
Contactor 3P FVNR 80A FR F 110/50 120/60 W/ No-NC
Eaton XT IEC Contactor, 80 A, Side-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, 80A, Frame F, 90 MM, 50-60 HZ, 7.5, 15, 15/25, 30, 60, 75 HP(1/3PH@115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
786685365138 / 00786685365138
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$338.16 (Each)
Resources
Images
 
 
XTCE080FS1A - Small Image
 
XTCE080FS1A - Large Image
 
XTCE080FS1A - Large Image
 
XTCE080FS1A - Large Image
Attachments
 
 
XTCE080FS1A - Specification Sheet
Other Links
 
 
XTCE080FS1A - Other
 
XTCE080FS1A - Other
 
XTCE080FS1A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1
Height
1
Width
1
Descriptions
Features
Fill
Product Type
Cont 3P FVNR 80A FR F 120/60 W/ No-NC
Description
CONTACTOR 3P FVNR 80A FR F 110/50 120/60 W/ NO-NC
extra long description
ETN XTCE080FS1A CONT 3P FVNR 80A FR
Long Description
Eaton XT IEC contactor, 80 A, Side-mounted, 110 Vac 50 Hz, 120 Vac 60 Hz, 1NO-1NC, 80A, Frame F, 90 mm, 50-60 Hz, 7.5, 15, 15/25, 30, 60, 75 hp(1/3PH@115, 200, 230/200, 230, 460, 575 V), Three-pole, Screw terminals, FVNR
Additional Information
Contact Configuration
1 NO, 1 NC
Coil Voltage
110-120 Vac, 50/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE080FS1A
GTIN
00786685365138
UPC
786685365138
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,EN 60947,IEC 60947
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat