XTCE250L22A - Contactor 3P FVNR 250A Frame L 2NO2NC 110-250V Ac/

Eaton Corp

  • $4245.67 (Each)
  • $4,245.67 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCE250L22A
Manufacturer
Eaton Corp
Manufacturer's Part Number
XTCE250L22A
Description
Contactor 3P FVNR 250A Frame L 2NO2NC 110-250V Ac/
Contactor, 3000 Operations/H Frequency Rating, Made In Usa, +40°C (Enclosed);+60°C (Open);+80°C (Storage) Maximum Operating Temperature, -40 °C Minimum Operating Temperature, 132 KW Motor Power, 2 (Close Contact);2 (Open Contact) - Auxiliary Contacts, 3 - Phases, 3 - Poles, Csa Certified;IEC/En 60947;Ul;Vde 0660 Standards Met, 400 V Voltage Rating, 7.07 KG Weight
Slang Terms

Suggest a New Term
Categories
Motor Controls - Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
-
UPC/EAN/GTIN
015082082017
Weight per unit
14.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,245.67 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Specifications Sheets
 
 
XTCE250L22A - Specification Sheet
Images
 
 
XTCE250L22A - Small Image
 
XTCE250L22A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Phases
3
Voltage Rating
400 V
Descriptions
Description
CONTACTOR 3P FVNR 250A FRAME L 2NO2NC 110-250V AC/
Long Description
Contactor, 3000 Operations/h Frequency Rating, Made in USA, +40°C (Enclosed);+60°C (Open);+80°C (Storage) Maximum Operating Temperature, -40 °C Minimum Operating Temperature, 132 kW Motor Power, 2 (Close Contact);2 (Open Contact) - Auxiliary Contacts, 3 - Phases, 3 - Poles, CSA Certified;IEC/EN 60947;UL;VDE 0660 Standards Met, 400 V Voltage Rating, 7.07 kg Weight
Product Type
Contactor
Short Description
Contactor, 3 Pole, 132 kW
Additional Information
Made In USA
yes
Maximum Operating Temperature
+60°C (Open);+40°C (Enclosed);+80°C (Storage)
Minimum Operating Temperature
-40 °C
Motor Power
132 kW
Number Of Auxiliary Contacts
2 (Open Contact);2 (Close Contact)
Standards Met
IEC/EN 60947;VDE 0660;UL;CSA Certified
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
XTCE250L22A
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight
7.07 kg
Weight per each
14.3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
3000 Operations/h
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat