XTCERENC0ILCE - Contactor Part Replacement Coil Frame C 208/60

Eaton

  • $249.12 (Each)
  • $249.12 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCERENC0ILCE
Manufacturer
Eaton
Manufacturer's Part Number
XTCERENCOILCE
Description
Contactor Part Replacement Coil Frame C 208/60
Contactor Part Replacement Coil Frame C 208/60
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Starter Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
015082833774 / 4015082833770 / 04015082833770
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$249.12 (Each)
Resources
Images
 
 
XTCERENC0ILCE - Small Image
 
XTCERENC0ILCE - Large Image
Installation Sheets
 
 
XTCERENC0ILCE - Installation Sheet
Attachments
 
 
XTCERENC0ILCE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
208 VAC AT 60 HZ
Descriptions
Product Type
Coil
Long Description
COIL, AC TYPE; POWER CONTROL CONTACTOR, STARTER, OVERLOAD RELAY USED ON; 208 VAC AT 60 HZ VOLTAGE RATING; E SUFFIX DESIGNATOR; CUTLER-HAMMER[R] BRAND; XT MODEL
Commodity Description
STARTER RENEWAL PARTS
extra long description
AC TYPE; NEMA 1 SIZE; XT CONTACTOR USED ON; 208 VAC 60 HZ VOLTAGE RATING; E SUFFIX DESIGNATOR; FRAME SIZE C (45 MM)
Description
CONTACTOR PART REPLACEMENT COIL FRAME C 208/60
Additional Information
Suffix Designator
E
Manufacturer Information
Manufacturers Part Number
XTCERENCOILCE
Brand
Eaton
Model
XT
GTIN
04015082833770
UPC
015082833774
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
AC
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Used On
POWER CONTROL CONTACTOR, STARTER, OVERLOAD RELAY
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat