XTCERENC0ILDH - Contactor Part Replacement Coil Frame D 240/50 277

Eaton

  • $308.15 (Each)
  • $308.15 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCERENC0ILDH
Manufacturer
Eaton
Manufacturer's Part Number
XTCERENC0ILDH
Description
Contactor Part Replacement Coil Frame D 240/50 277
Contactor Part Replacement Coil Frame D 240/50 277/60
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
015081547993 / 4015081547999 / 04015081547999
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$308.15 (Each)
Resources
Images
 
 
XTCERENC0ILDH - Small Image
 
XTCERENC0ILDH - Large Image
Attachments
 
 
XTCERENC0ILDH - Specification Sheet
Installation Sheets
 
 
XTCERENC0ILDH - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240 VAC AT 50 HZ, 277 VAC AT 60 HZ
Descriptions
Product Type
IEC Contactor Coil
Description
CONTACTOR PART REPLACEMENT COIL FRAME D 240/50 277
extra long description
AC TYPE; POWER CONTROL CONTACTOR, STARTER, OVERLOAD RELAY USED ON; 240 VAC AT 50 HZ, 277 VAC AT 60 HZ VOLTAGE RATING; H SUFFIX DESIGNATOR; CUTLER-HAMMER[R] BRAND; XT MODEL
Long Description
IEC CONTACTOR COIL, AC TYPE; POWER CONTROL CONTACTOR, STARTER, OVERLOAD RELAY USED ON; 240 VAC AT 50 HZ, 277 VAC AT 60 HZ VOLTAGE RATING; H SUFFIX DESIGNATOR; CUTLER-HAMMER[R] BRAND; XT MODEL
Commodity Description
CONTACTOR RENEWAL PARTS
Additional Information
Suffix Designator
H
Manufacturer Information
Manufacturers Part Number
XTCERENC0ILDH
Brand
EATON CUTLER-HAMMER
Model
XT
GTIN
04015081547999
UPC
015081547993
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
AC
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Used On
POWER CONTROL CONTACTOR, STARTER, OVERLOAD RELAY
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat