XTCEXFAC04 - Contactor Accessory Front Aux Seq A Frame B-C 4NC

Eaton

  • $84.34 (Each)
  • $84.34 (Each)

  • $421.70 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCEXFAC04
Manufacturer
Eaton
Manufacturer's Part Number
XTCEXFAC04
Description
Contactor Accessory Front Aux Seq A Frame B-C 4NC
Eaton Contactor Accessory Auxiliary Contact, Four-Pole, Screw Terminals, 4NC Contact Configuration, 16A Conventional Thermal Rating, 6A At 220/230/240V, 3A At 380/400/415V, 1.5A At 500V Rated Operational Voltage, Front Mounting,
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116354559 / 00782116354559
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.34 (Each)
Carton
$421.70 (Per 5)
Standard Packaging
$84.34 (Each)
Resources
Images
 
 
XTCEXFAC04 - Small Image
 
XTCEXFAC04 - Large Image
 
XTCEXFAC04 - Large Image
 
XTCEXFAC04 - Large Image
Attachments
 
 
XTCEXFAC04 - Specification Sheet
Other Links
 
 
XTCEXFAC04 - Other
 
XTCEXFAC04 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.3
Depth
1.5
Width
1.5
Descriptions
Product Type
Cont Accy Front Aux Seq A FR B-C 4NC
extra long description
ETN XTCEXFAC04 Cont ACCY FRONT AUX
Description
CONTACTOR ACCESSORY FRONT AUX SEQ A FRAME B-C 4NC
Long Description
Eaton Contactor Accessory Auxiliary Contact, Four-pole, Screw terminals, 4NC contact configuration, 16A conventional thermal rating, 6A at 220/230/240V, 3A at 380/400/415V, 1.5A at 500V rated operational voltage, Front mounting,
Special Features
Used with XTRE control relays
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Additional Information
dimensions
1.5000 IN X 1.5000 IN X 1.3000 IN
Contact Configuration
4 NC
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
XTCEXFAC04
GTIN
00782116354559
UPC
782116354559
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
0.04
Carton
5
Package
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
EN 60947,CSA Certified,IEC 60947,UL Listed,CE Marked,ATEX Compliant,CCC Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat