XTCEXFAC11 - Contactor Accessory Front Aux Seq A Frame B-C 1no1

Eaton

  • $39.46 (Each)
  • $39.46 (Each)

  • $197.30 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCEXFAC11
Manufacturer
Eaton
Manufacturer's Part Number
XTCEXFAC11
Description
Contactor Accessory Front Aux Seq A Frame B-C 1no1
Auxiliary Contact Block, Front Mount Type; XT Series IEC Type Contactor and Starter Used On; 1NO-1NC Contact Configuration; Ul, Csa, Ce Approval; Screw Terminal Type
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
015082764214 / 4015082764210 / 04015082764210
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.46 (Each)
Standard Packaging
$197.30 (Per 5)
Resources
Images
 
 
XTCEXFAC11 - Small Image
 
XTCEXFAC11 - Large Image
Attachments
 
 
XTCEXFAC11 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Descriptions
extra long description
FRONT MOUNT TYPE; XTRE SERIES CONTROL RELAY USED ON; 1NO-1NC CONTACT CONFIGURATION; UL, CSA, CE APPROVAL; SCREW TERMINAL TYPE; 6 AMP AT 220/230/240 VOLT AC, 3 AMP AT 380/400/415 VOLT AC, 1.5 AMP AT 500 VOLT AC (OPERATIONAL), 16 AMP (THERMAL) CONTACT CURRENT RATING; 220/230/240/380/400/415/500 VOLT AC CONTACT VOLTAGE RATING; NUMBER OF POLES 2; FRAME SIZE B, C; ENCLOSURE RATING NEMA 0/1; APPLICABLE STANDARD CCC, IEC/EN 60947, ATEX; XTCEXF MODEL
Product Type
Auxiliary Contact Block
Description
CONTACTOR ACCESSORY FRONT AUX SEQ A FRAME B-C 1NO1
Long Description
AUXILIARY CONTACT BLOCK, FRONT MOUNT TYPE; XT SERIES IEC TYPE CONTACTOR AND STARTER USED ON; 1NO-1NC CONTACT CONFIGURATION; UL, CSA, CE APPROVAL; SCREW TERMINAL TYPE
Commodity Description
CONTACTOR ACCESSORIES
Additional Information
Number of Poles 2; Frame Size B, C; Applicable Standard IEC/EN 60947, ATEX, CCC
Additional Information
Contact Voltage Rating
220/230/240/380/400/415/500 Volt AC
Contact Current Rating
6 Amp at 220/230/240 Volt AC, 3 Amp at 380/400/415 Volt AC, 1.5 Amp at 500 Volt AC (Operational), 16 Amp (Thermal)
accessory type
Auxiliary Contacts
Contact Configuration
1NO-1NC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCEXFAC11
Model
XTCEX
GTIN
04015082764210
UPC
015082764214
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
FRONT MOUNT
Packaging
Weight per each
0.08
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL, CSA, CE
Used On
XT Series IEC Type Contactor and Starter
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat