XTCEXFAG11 - Contactor Accessory Front Aux Seq A Frame D-G 1no1

Eaton

  • $52.59 (Each)
  • $52.59 (Each)

  • $262.95 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCEXFAG11
Manufacturer
Eaton
Manufacturer's Part Number
XTCEXFAG11
Description
Contactor Accessory Front Aux Seq A Frame D-G 1no1
Contactor Accessory - Auxiliary Contact, Two-Pole, Screw Terminals, D-G Frame Size, 1NO-1NC Contact Configuration, 16A Conventional Thermal Rating, Front Mounting, Used With Xtre Control Relays
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782116354702 / 00782116354702
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.59 (Each)
Standard Packaging
$262.95 (Per 5)
Resources
Images
 
 
XTCEXFAG11 - Small Image
 
XTCEXFAG11 - Large Image
 
XTCEXFAG11 - Large Image
 
XTCEXFAG11 - Large Image
Attachments
 
 
XTCEXFAG11 - Specification Sheet
Other Links
 
 
XTCEXFAG11 - Other
 
XTCEXFAG11 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1
Depth
1.5
Height
2
Descriptions
Description
CONTACTOR ACCESSORY FRONT AUX SEQ A FRAME D-G 1NO1
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Long Description
Contactor Accessory - Auxiliary Contact, Two-pole, Screw terminals, D-G Frame size, 1NO-1NC contact configuration, 16A conventional thermal rating, Front mounting, used with XTRE control relays
Product Type
Cont Accy Front Aux Seq A FR D-G 1no1nc
extra long description
ETN XTCEXFAG11 Cont ACCY FRONT AUX
Additional Information
Contact Configuration
1 NO-1 NC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCEXFAG11
GTIN
00782116354702
UPC
782116354702
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Motor control renewal parts/accessories
Packaging
Weight per each
0.4
Carton
1
Package
5
Uses, Certifications, and Standards
standard
IEC 60947,CSA Certified,UL Listed,EN 60947,CE Marked,ATEX Compliant,CCC Marked
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat