XTCEXFBG20 - Contactor Accessory Front Aux Seq B Frame D-G 2no

Eaton

  • $42.28 (Each)
  • $42.28 (Each)

  • $211.40 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCEXFBG20
Manufacturer
Eaton
Manufacturer's Part Number
XTCEXFBG20
Description
Contactor Accessory Front Aux Seq B Frame D-G 2no
Contactor Accessory Front Aux Seq B Frame D-G 2no
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
015082779454 / 4015082779450 / 04015082779450
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.28 (Each)
Carton
$211.40 (Per 5)
Resources
Images
 
 
XTCEXFBG20 - Small Image
 
XTCEXFBG20 - Large Image
Attachments
 
 
XTCEXFBG20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Descriptions
Product Type
Auxiliary Contact
Description
CONTACTOR ACCESSORY FRONT AUX SEQ B FRAME D-G 2NO
Long Description
AUXILIARY CONTACT, 2-POLE, FRONT MOUNT TYPE; XT SERIES IEC TYPE CONTACTOR AND STARTER, XTRE CONTROL RELAY USED ON; 2NO CONTACT CONFIGURATION; UL, CSA, CE, CCC, ATEX APPROVAL; SCREW TERMINAL TYPE; 16 AMP (THERMAL) CONTACT CURRENT RATING; FRAME SIZE D, G
extra long description
2-POLE, FRONT MOUNT TYPE; XT SERIES IEC TYPE CONTACTOR AND STARTER, XTRE CONTROL RELAY USED ON; 2NO CONTACT CONFIGURATION; UL, CSA, CE, CCC, ATEX APPROVAL; SCREW TERMINAL TYPE; 16 AMP (THERMAL) CONTACT CURRENT RATING; FRAME SIZE D, G; APPLICABLE STANDARD IEC/EN 60947; XTCEX MODEL
Commodity Description
CONTACTOR ACCESSORIES
Additional Information
Frame Size D, G; Applicable Standard IEC/EN 60947
Additional Information
Contact Current Rating
16 Amp (Thermal)
Contact Configuration
2NO
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCEXFBG20
Model
XTCEX
GTIN
04015082779450
UPC
015082779454
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
2-Pole, Front Mount
Packaging
Weight per each
0.4
Carton
5
Uses, Certifications, and Standards
Used On
XT Series IEC Type Contactor and Starter, XTRE Control Relay
Approval
UL, CSA, CE, CCC, ATEX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat