XTCEXSAB01 - Contactor Accessory Side Aux Seq A Frame B 1NC

Eaton

  • $43.59 (Each)
  • $43.59 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCEXSAB01
Manufacturer
Eaton
Manufacturer's Part Number
XTCEXSAB01
Description
Contactor Accessory Side Aux Seq A Frame B 1NC
Contactor Accessory - Auxiliary Contact, One-Pole, Screw Terminals, B Frame Size, 1NC Contact Configuration, 16A Conventional Thermal Rating, Side Mounting, Used With Xtcexsab_
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
786685244075 / 00786685244075
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.59 (Each)
Resources
Images
 
 
XTCEXSAB01 - Small Image
 
XTCEXSAB01 - Large Image
 
XTCEXSAB01 - Large Image
 
XTCEXSAB01 - Large Image
Attachments
 
 
XTCEXSAB01 - Specification Sheet
Other Links
 
 
XTCEXSAB01 - Other
 
XTCEXSAB01 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.75
Depth
2
Width
4
Descriptions
Long Description
Contactor Accessory - Auxiliary Contact, One-pole, Screw terminals, B Frame size, 1NC contact configuration, 16A conventional thermal rating, Side mounting, used with XTCEXSAB_
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Description
CONTACTOR ACCESSORY SIDE AUX SEQ A FRAME B 1NC
Product Type
Cont Accy Side Aux Seq A FR B 1NC
extra long description
ETN XTCEXSAB01 Cont ACCY SIDE AUX S
Additional Information
Contact Configuration
1 NC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XTCEXSAB01
GTIN
00786685244075
UPC
786685244075
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Motor control renewal parts/accessories
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,IEC 60947,EN 60947,CSA Certified,CE Marked,ATEX Compliant,CCC Marked
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat