XTCEXSBLN11 - Contactor Accessory Side Aux Seq BL Frame L-N 1no1

Eaton

  • $50.01 (Each)
  • $50.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCEXSBLN11
Manufacturer
Eaton
Manufacturer's Part Number
XTCEXSBLN11
Description
Contactor Accessory Side Aux Seq BL Frame L-N 1no1
Contactor Accessory - Auxiliary Contact
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
-
UPC/EAN/GTIN
015082784263
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.01 (Each)
Resources
Images
 
 
XTCEXSBLN11 - Small Image
 
XTCEXSBLN11 - Large Image
Attachments
 
 
XTCEXSBLN11 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Descriptions
Product Type
Auxiliary Contact
Description
CONTACTOR ACCESSORY SIDE AUX SEQ BL FRAME L-N 1NO1
21.6V LI-ION DRILL DRVR
Long Description
AUXILIARY CONTACT, AUXILIARY CONTACT TYPE; CONTACTOR/STARTER USED ON; 1NO EARLY MAKE-1NC LATE BREAK CONTACT CONFIGURATION; 10 AMPERE CONTACT RATING; SCREW TERMINAL TYPE; SIDE MOUNTING LOCATION; D TO R IEC SIZE; EATON[R] BRAND; NUMBER OF POLES 2
Commodity Description
CONTACTOR ACCESSORIES
Additional Information
NUMBER OF POLES 2; PACKAGING QUANTITY 1
Additional Information
Contact Rating
10 AMPERE
Contact Configuration
1NO EARLY MAKE-1NC LATE BREAK
IEC Size
D TO R
Mounting Location
SIDE
Manufacturer Information
Brand
Viton(R)
Greenlee Textron
Manufacturers Part Number
XTCEXSBLN11
Model
XT
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
AUXILIARY CONTACT
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Used On
CONTACTOR/STARTER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat