XTCR009B21TD - Contactor 3P FVR 9A Frame B 2NO1NC 24VDC Coil

Eaton

  • $580.80 (Each)
  • $580.80 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCR009B21TD
Manufacturer
Eaton
Manufacturer's Part Number
XTCR009B21TD
Description
Contactor 3P FVR 9A Frame B 2NO1NC 24VDC Coil
Eaton XT IEC Contactor, 9A, 24 VDC, 2NO-2NO, 9A, Frame B, 45 MM, 0.5, 1.5/ 3, 3, 5, 7.5 HP (1/3PH @115, 230/200, 230, 460, 575 V), Three-Pole, Reversing, XT IEC Series, Screw Terminals, Full Voltage Reversing Contactor
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782116884896 / 00782116884896
Weight per unit
0.6173 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$580.80 (Each)
Resources
Images
 
 
XTCR009B21TD - Small Image
 
XTCR009B21TD - Large Image
 
XTCR009B21TD - Large Image
 
XTCR009B21TD - Large Image
Attachments
 
 
XTCR009B21TD - Specification Sheet
Other Links
 
 
XTCR009B21TD - Other
 
XTCR009B21TD - Other
 
XTCR009B21TD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
2.6772
Width
3.5433
Depth
4.6063
Descriptions
Description
CONTACTOR 3P FVR 9A FRAME B 2NO1NC 24VDC COIL
extra long description
ETN XTCR009B21TD Eaton XT IEC conta
Product Type
Eaton XT IEC Contactor
Features
Fill
Long Description
Eaton XT IEC contactor, 9A, 24 Vdc, 2NO-2NO, 9A, Frame B, 45 mm, 0.5, 1.5/ 3, 3, 5, 7.5 hp (1/3PH @115, 230/200, 230, 460, 575 V), Three-pole, Reversing, XT IEC series, Screw terminals, Full voltage reversing contactor
Additional Information
Contact Configuration
2 NO, 2 NO
Coil Voltage
24 VDC
Manufacturer Information
Manufacturers Part Number
XTCR009B21TD
Brand
Eaton
GTIN
00782116884896
UPC
782116884896
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
0.6173
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
IEC 60947,CSA Certified,UL Listed,EN 60947,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat