XTCR018C21A - Contactor 3P FVR 18A Frame C 2NO1NC 110/50 120/60

Eaton

  • $781.57 (Each)
  • $781.57 (Each)

In-Stock: 14 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCR018C21A
Manufacturer
Eaton
Manufacturer's Part Number
XTCR018C21A
Description
Contactor 3P FVR 18A Frame C 2NO1NC 110/50 120/60
Eaton XT IEC Contactor, 18A, 110 Vac 50 HZ, 120 Vac 60 HZ, 2NO-2NO, 18A, Frame C, 45 MM, 50-60 HZ, 2, 3/ 5, 5, 10, 15 HP (1/3PH @115, 230/200, 230, 460, 575 V), Three-Pole, Reversing, , Screw Terminals, Full Voltage Reversing Contactor
Slang Terms

Suggest a New Term
Categories
Contactors - Iec Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
786685180229 / 00786685180229
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$781.57 (Each)
Stock Availability
Greenville - SC
0 (Find nearest stock)
Charlotte
0
All Stores
14
Resources
Attachments
 
 
XTCR018C21A - Specification Sheet
Images
 
 
XTCR018C21A - Small Image
 
XTCR018C21A - Large Image
 
XTCR018C21A - Large Image
 
XTCR018C21A - Large Image
Other Links
 
 
XTCR018C21A - Other
 
XTCR018C21A - Other
 
XTCR018C21A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
3.5
Height
4
Width
5.5
Descriptions
Description
CONTACTOR 3P FVR 18A FRAME C 2NO1NC 110/50 120/60
Extra Long Description
ETN XTCR018C21A Eaton XT IEC contac
Features
Fill
Long Description
Eaton XT IEC contactor, 18A, 110 Vac 50 Hz, 120 Vac 60 Hz, 2NO-2NO, 18A, Frame C, 45 mm, 50-60 Hz, 2, 3/ 5, 5, 10, 15 hp (1/3PH @115, 230/200, 230, 460, 575 V), Three-pole, Reversing, , Screw terminals, Full voltage reversing contactor
Product Type
Eaton XT IEC Contactor
Additional Information
Coil Voltage
110-120 Vac, 50/60 Hz
Contact Configuration
2 NO, 2 NO
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCR018C21A
GTIN
00786685180229
UPC
786685180229
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
CSA Certified,EN 60947,UL Listed,IEC 60947,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Charlotte Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
14 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat