XTCR032C21TD - Contactor 3P FVR 32A Frame C 2NO1NC 24-27VDC Coil

Eaton

  • $986.08 (Each)
  • $986.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCR032C21TD
Manufacturer
Eaton
Manufacturer's Part Number
XTCR032C21TD
Description
Contactor 3P FVR 32A Frame C 2NO1NC 24-27VDC Coil
Eaton XT IEC Contactor, 32A, 24-27 VDC, 2NO-2NO, 32A, Frame C, 45 MM, 3, 5/ 10, 10, 20, 25 HP (1/3PH @115, 230/200, 230, 460, 575 V), Three-Pole, Reversing, XT IEC Series, Screw Terminals, Full Voltage Reversing Contactor
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782116885695 / 00782116885695
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$986.08 (Each)
Resources
Images
 
 
XTCR032C21TD - Small Image
 
XTCR032C21TD - Large Image
 
XTCR032C21TD - Large Image
 
XTCR032C21TD - Large Image
Attachments
 
 
XTCR032C21TD - Specification Sheet
Other Links
 
 
XTCR032C21TD - Other
 
XTCR032C21TD - Other
 
XTCR032C21TD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
4.5
Depth
4.75
Width
7.5
Descriptions
Description
CONTACTOR 3P FVR 32A FRAME C 2NO1NC 24-27VDC COIL
Product Type
Eaton XT IEC Contactor
Features
Fill
extra long description
ETN XTCR032C21TD Eaton XT IEC conta
Long Description
Eaton XT IEC contactor, 32A, 24-27 Vdc, 2NO-2NO, 32A, Frame C, 45 mm, 3, 5/ 10, 10, 20, 25 hp (1/3PH @115, 230/200, 230, 460, 575 V), Three-pole, Reversing, XT IEC series, Screw terminals, Full voltage reversing contactor
Additional Information
Contact Configuration
2 NO, 2 NO
Coil Voltage
24-27 Vdc
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XTCR032C21TD
GTIN
00782116885695
UPC
782116885695
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,EN 60947,IEC 60947,RoHS Compliant,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat