XTCR080F11A - Contactor 3P FVR 80A Frame F 1NO1NC 110/50 120/60

Eaton

  • $1639.24 (Each)
  • $1,639.24 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCR080F11A
Manufacturer
Eaton
Manufacturer's Part Number
XTCR080F11A
Description
Contactor 3P FVR 80A Frame F 1NO1NC 110/50 120/60
Eaton XT IEC Contactor, 80A, Top-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, 80A, Frame F, 90 MM, 50-60 HZ, 7.5, 15/ 25, 30, 60, 75 HP (1/3PH @115, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVR
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782116356126 / 00782116356126
Weight per unit
9.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,639.24 (Each)
Resources
Images
 
 
XTCR080F11A - Small Image
 
XTCR080F11A - Large Image
 
XTCR080F11A - Large Image
 
XTCR080F11A - Large Image
Attachments
 
 
XTCR080F11A - Specification Sheet
Other Links
 
 
XTCR080F11A - Other
 
XTCR080F11A - Other
 
XTCR080F11A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
6
Width
6.5
Depth
9.5
Descriptions
Features
Fill
extra long description
ETN XTCR080F11A Eaton XT IEC contac
Product Type
Eaton XT IEC Contactor
Description
CONTACTOR 3P FVR 80A FRAME F 1NO1NC 110/50 120/60
Long Description
Eaton XT IEC contactor, 80A, Top-mounted, 110 Vac 50 Hz, 120 Vac 60 Hz, 1NO-1NC, 80A, Frame F, 90 mm, 50-60 Hz, 7.5, 15/ 25, 30, 60, 75 hp (1/3PH @115, 230/200, 230, 460, 575 V), Three-pole, Screw terminals, FVR
Additional Information
Contact Configuration
1 NO, 1 NC
Coil Voltage
110-120 Vac, 50/60 Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XTCR080F11A
GTIN
00782116356126
UPC
782116356126
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
9.8
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
EN 60947,UL Listed,IEC 60947,CSA Certified,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat