XTPB010BC1 - MMP PB Frame B Class 10 6.3-10a

Eaton

  • $241.12 (Each)
  • $241.12 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTPB010BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTPB010BC1
Description
MMP PB Frame B Class 10 6.3-10a
MMP PB Frame B Class 10 6.3-10a
Slang Terms

Suggest a New Term
Categories
Motor Controls - Motor Starter Protectors Mark as Incorrect
Suggest a New Category
Classification
Three Phase Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
015082784847 / 4015082784843 / 04015082784843
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$241.12 (Each)
Resources
Images
 
 
XTPB010BC1 - Small Image
 
XTPB010BC1 - Large Image
Attachments
 
 
XTPB010BC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 Amp
Poles
3 in
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Product Type
Manual Motor Protector
Long Description
MANUAL MOTOR PROTECTOR, MANUAL MOTOR PROTECTOR, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; 10 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD
Commodity Description
MOTOR STARTER PROTECTORS
Additional Information
Temperature Rating -25 to 55 Deg C; Approval UL 508, CSA C22.2, CE
Description
MMP PB FRAME B CLASS 10 6.3-10A
extra long description
IEC B, FRAME 45 MILLIMETER SIZE; 10 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD; 6.3 TO 10 AMP FULL LOAD ADJUSTABLE BI-METALLIC AMBIENT TEMPERATURE COMPENSATED CLASS 10 OVERLOADS; 10 HP AT 600 VOLT AC 3 PHASE HP/VOLTS; PUSHBUTTON OPERATOR; MOUNTING TYPE DIN RAIL; TERMINAL TYPE SCREW; TEMPERATURE RATING -25 TO 55 DEG C; APPLICATION MOTOR PROTECTIVE CIRCUIT BREAKER, DISCONNECT, SHORT CIRCUIT PROTECTION, MOTOR CONTROLLER AND MOTOR OVERLOAD PROTECTION; APPLICABLE STANDARD UL 508, CSA, CE
Additional Information
3 Phase HP/Volts
3 HP at 200/240 Volt AC, 7-1/2 HP at 480 Volt AC, 10 HP at 600 Volt AC
Enclosure Type
IP20
Overloads
Bi-Metallic Ambient Temperature Compensated Manual Reset Class 10, 3-Phase Adjustable Full Load Current Range 6.3 to 10 Amp
Construction Standard
IEC
Operator
PUSHBUTTON
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTPB010BC1
Model
XTPB
GTIN
04015082784843
UPC
015082784847
Taxonomies, Classifications, and Categories
Category Description
THREE PHASE MANUAL STARTERS
Type
Manual Motor Protector, Non-Reversing
Packaging
Weight per each
0.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat