XTPB016BC1 - MMP PB Frame B Class 10 10-16a

Eaton

  • $256.35 (Each)
  • $256.35 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XTPB016BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTPB016BC1
Description
MMP PB Frame B Class 10 10-16a
MMP PB Frame B Class 10 10-16a
Slang Terms

Categories
Motor Controls - Motor Starter Protectors
Classification
Three Phase Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
015082833903 / 4015082833909 / 04015082833909
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$256.35 (Each)
Resources
Images
 
 
XTPB016BC1 - Small Image
 
XTPB016BC1 - Large Image
Attachments
 
 
XTPB016BC1 - Specification Sheet
Features
Poles
3 in
Current Rating
16 Amp
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Product Type
Manual Motor Protector
Description
MMP PB FRAME B CLASS 10 10-16A
extra long description
IEC B, FRAME 45 MILLIMETER SIZE; 16 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD; 10 TO 16 AMP FULL LOAD ADJUSTABLE BI-METALLIC AMBIENT TEMPERATURE COMPENSATED CLASS 10 OVERLOADS; 2 POLES; 10 HP AT 600 VOLT AC 3 PHASE HP/VOLTS; PUSHBUTTON OPERATOR; MOUNTING TYPE DIN RAIL; TERMINAL TYPE SCREW; TEMPERATURE RATING -25 TO 55 DEG C; APPLICATION MOTOR PROTECTIVE CIRCUIT BREAKER, DISCONNECT, SHORT CIRCUIT PROTECTION, MOTOR CONTROLLER AND MOTOR OVERLOAD PROTECTION; APPLICABLE STANDARD UL 508,
Long Description
MANUAL MOTOR PROTECTOR, MANUAL MOTOR PROTECTOR, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; 16 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD
Commodity Description
MOTOR STARTER PROTECTORS
Additional Information
Temperature Rating -25 to 55 Deg C; Approval UL 508, CSA C22.2, CE
Additional Information
3 Phase HP/Volts
3 HP at 200 Volt AC, 5 HP at 240 Volt AC, 10 HP at 480/600 Volt AC
Overloads
Bi-Metallic Ambient Temperature Compensated Manual Reset Class 10, 3-Phase Adjustable Full Load Current Range 10 to 16 Amp
Enclosure Type
IP20
Construction Standard
IEC
Operator
PUSHBUTTON
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTPB016BC1
Model
XTPB
GTIN
04015082833909
UPC
015082833903
Taxonomies, Classifications, and Categories
Category Description
THREE PHASE MANUAL STARTERS
Type
Manual Motor Protector, Non-Reversing
Packaging
Weight per each
0.7
Carton
1
You must have an account to view stock levels
There were no add-on items found for XTPB016BC1.

* All prices subject to change.