XTPB2P5BC1 - MMP PB Frame B Class 10 1.6-2.5a

Eaton

  • $122.68 (Each)
  • $122.68 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
XTPB2P5BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTPB2P5BC1
Description
MMP PB Frame B Class 10 1.6-2.5a
MMP PB Frame B Class 10 1.6-2.5a
Slang Terms

Categories
Motor Controls - Motor Starter Protectors
Classification
Three Phase Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
015082784816 / 4015082784812 / 04015082784812
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.68 (Each)
Resources
Images
 
 
XTPB2P5BC1 - Small Image
 
XTPB2P5BC1 - Large Image
Installation Sheets
 
 
XTPB2P5BC1 - Installation Sheet
Attachments
 
 
XTPB2P5BC1 - Specification Sheet
Features
Current Rating
2.5 Amp
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Product Type
Manual Motor Protector
Description
MMP PB FRAME B CLASS 10 1.6-2.5A
extra long description
IEC B, FRAME 45 MILLIMETER SIZE; 2.5 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD; 1.6 TO 2.5 AMP FULL LOAD ADJUSTABLE BI-METALLIC AMBIENT TEMPERATURE COMPENSATED CLASS 10 OVERLOADS; 1 POLES; 1-1/2 HP AT 600 VOLT AC 3 PHASE HP/VOLTS; PUSHBUTTON OPERATOR; MOUNTING TYPE DIN RAIL; TERMINAL TYPE SCREW; TEMPERATURE RATING -25 TO 55 DEG C; APPLICATION MOTOR PROTECTIVE CIRCUIT BREAKER, DISCONNECT, SHORT CIRCUIT PROTECTION, MOTOR CONTROLLER AND MOTOR OVERLOAD PROTECTION; APPLICABLE STANDARD U
Long Description
MANUAL MOTOR PROTECTOR, MANUAL MOTOR PROTECTOR TYPE; FRAME 45 MILLIMETER SIZE; 2.5 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD
Commodity Description
MOTOR STARTER PROTECTORS
Additional Information
Temperature Rating -25 to 55 Deg C; Approval UL 508, CSA C22.2, CE
Additional Information
Operator
PUSHBUTTON
3 Phase HP/Volts
1/2 HP at 200/240 Volt, 1 HP at 480 Volt, 1-1/2 HP at 600 Volt
Overloads
Bi-Metallic Ambient Temperature Compensated Manual Reset Class 10, 3-Phase Adjustable Full Load Current Range 1.6 to 2.5 Amp
Construction Standard
IEC
Enclosure Type
IP20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTPB2P5BC1
Model
XTPB
GTIN
04015082784812
UPC
015082784816
Taxonomies, Classifications, and Categories
Category Description
THREE PHASE MANUAL STARTERS
Type
Manual Motor Protector
Packaging
Weight per each
0.7
Carton
1
You must have an account to view stock levels

* All prices subject to change.